83-3118TE 18 Tumb Slot 2 Ply Kevlar Sleeve

83-3118TE 18 Tumb Slot 2 Ply Kevlar Sleeve

Order Code: ZT3112241S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Enhance arm, hand and wrist protection with the 18in. aramid (Kevlar®) sleeve from Tilsatec®. Designed with a comfortable thumb slot and cut resistance up to level C, this sleeve is ideal for wear under gloves and other PPE workwear to upgrade protection for workers who regularly use or handle sharp equipment and components in industrial settings.

Features and Benefits
• Manufactured using Rhino Yarn® technology, which incorporates fine steel to achieve excellent cut protection
• Elasticated design allows for freedom of movement and a secure fit
• One size fits all to cater to a diverse workforce

Typical Applications
• Aerospace
• Automotive
• Glass
• Metal fabrication

Standards
• EN 388:2016+A1:2018 1.X.3.2.C.
• EN 407:2020 X.1.X.X.X.X.

See full description
Specifications for 83-3118TE 18 Tumb Slot 2 Ply Kevlar Sleeve
  • MFR Part No.
    84-3118TE
  • Cuff Style
    Elasticated
  • EN388 Tear
    3
  • EN388 Cut
    X
  • Colour
    Yellow
  • Overall Length
    18in
  • Sleeve Material
    Kevlar®
  • EN388 Abrasion
    1
  • EN388 Puncture
    2
  • EN388 Cut (Coupe Test)
    X
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome