BS1282K Size 2 Battery Safe Key Lock

BS1282K Size 2 Battery Safe Key Lock

Order Code: ZT5153945S

£459.99 Inc VAT (20%)


Description

Phoenix Battery Titan Size 2 Lithium Ion Battery Storage and Charging Fire Safe With Key Lock - BS1282K

Specifications for BS1282K Size 2 Battery Safe Key Lock
  • Product Type
    Battery Storage Safe
  • Cash Rating
    Overnight, 2, 000.00
  • Charging Points
    Yes
  • Weight
    34kg
  • Internal Dimensions
    260x305x320mm
  • Lock Type
    Key Lock
  • Material
    Steel
  • Dimensions (W x D x H)
    350x430x410mm
  • Number of Shelves
    1 Adjustable Shelf
  • Valuables Cover
    Overnight, 20, 000.00
  • Colour
    White
  • Battery Included
    Not Required
  • Fire Rating - Digital Media
    60min
  • Capacity
    25L
  • Fire Rating - Paper
    90min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome