CombiSystem Step/Shelf, Max. Load 150 Kg, LxW 360 X 280mm

Order Code: ZT2682440S

£133.99 Inc VAT (20%)


Description

CombiSystem step/shelf, max. load 150 kg, LxW 360 x 280 mm. Supplied = assembled. Length = 360 mm. Width = 280 mm. Height = 30 mm. Material = aluminium. Product type = accessories for ladders. For standing on rung ladders safely and comfortably. Can also be used as a storage tray for all sorts of jobs on rung ladders. For ladders with an internal width of min. 300 mm. Max. load up to 150 kg. Made entirely of aluminium - therefore very lightweight and easy to handle.

See full description
Specifications for CombiSystem Step/Shelf, Max. Load 150 Kg, LxW 360 X 280mm
  • Product Type
    Accessories for Ladders
  • Material
    Aluminium
  • Supplied
    Assembled
  • Width
    280mm
  • Length
    360mm
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome