SE-16-21 21" Economy Bowsaw/Hacksaw

SE-16-21 21" Economy Bowsaw/Hacksaw

Order Code: ZT1010470X

£12.99 Inc VAT (20%)


Description

SE-16-21
Economy Bowsaw. Comes complete as a saw with a peg toothed blade. Type 51 (teeth points are high-frequency, heat-induction hardened for long-lasting performance). For cutting dry wood. Powder painted steel tube for excellent rust protection. Knuckle protector offering comfort and safety. Pointed nose for better access in tight areas.
Size: 21" (530mm).

Specifications for SE-16-21 21" Economy Bowsaw/Hacksaw
  • Frame Finish
    Powder Coated
  • Frame Material
    Steel
  • Weight Each
    570g
  • Blade Length
    405mm
  • MFR Part No.
    SE-16-21
  • Type
    Bow Saw
  • Throat Depth
    160mm
  • Insulated
    No
  • Blade Material
    Bi-Metal
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome