LW1401S Abrasive Cut Off Saw 2200W 240V MAKLW1401S

LW1401S Abrasive Cut Off Saw 2200W 240V MAKLW1401S

Order Code: ZT2423767S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

The Makita LW1401S 355mm Abrasive Cut Off Saw features a large spark guard and a quick-release vice. It has a chain locking device for additional safety and a carrying handle means it is easy to transport from site to site. For increased user safety the saw features double insulation. Supplied with 1 x Abrasive Cut Off Wheel, 1 x Socket Wrench. Specification Input Power 240V 2,200W 110V 1,650W No Load Speed 3,800min. Blade 355 x 25.4mm Bore Max. Wheel Thickness 3mm Weight 18.3kg Makita LW1401S Abrasive Cut Off Saw 240V version.

See full description
Specifications for LW1401S Abrasive Cut Off Saw 2200W 240V MAKLW1401S
  • Input Power
    2200W
  • Blade Diameter
    355mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome