Combination Pliers Insulated Power Safety Dip-Insulation 205mm
0
1

Combination Pliers Insulated Power Safety Dip-Insulation 205mm

Order Code: ZT4791941S

£26.99 Inc VAT (20%)


Description

These combination pliers from Kennedy® deliver optimised cutting power and a comfortable grip. Insulated with dual-layer dip isolation, these pliers are designed to protect the user against up to 1000 volts, making them the ideal choice for an electrician's toolkit.

Features and Benefits
• Chrome-plated jaws for a durable tool
• Optimised power transmission for effortless cutting of both soft and hard wires
• Induction-hardened cutting edges provide reliable cutting performance
• Made from non-hazardous, phthalate-free materials
• Dip-isolated handles meet IEC 60900 requirements

Typical Applications
• Working with or close to live wires

Standards
• EN 60900

See full description
Specifications for Combination Pliers Insulated Power Safety Dip-Insulation 205mm
  • Cutting Capacity
    3mm
  • Type
    Combination Cutters
  • Standards Met
    IEC 60900
  • Jaw Material
    Steel
  • Jaw Style
    Serrated
  • Finish/Coating
    Chrome-Plated
  • Overall Length
    210mm
  • Insulated
    Yes
  • Special Features
    Insulated
  • Non Sparking
    No
  • ESD
    No
  • Number of Pieces
    1
  • Handle Material
    Bi-Material
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome