D20 Brushless Combi Drill Set

D20 Brushless Combi Drill Set

Order Code: ZT2748718S

£179.99 Inc VAT (20%)


Description

Features: Brushless motor, 23 torque settings, Metal keyless chuck, Variable speed with electronic brake, LED Worklight, Adjustable side handle and depth rod, Supplied with 4.0Ah battery and charger. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.|1 x D20 20V Brushless Combi Drill1 x Battery, 4.0Ah1 x Fast Charger|Battery: D20 20V Li-ionBatteries per Item: 1x 4.0AhCharger Type: 4AChuck Capacity: 13mm (1/2")Drilling Capacity (Steel): 13mmDrilling Capacity (Wood): 35mmImpact Rate: 29700bpmMax Torque: 60NmNo Load Speed: 0-500rpmSupplied In Case: YesWeight (Bare Tool): 1.4kg

See full description
Specifications for D20 Brushless Combi Drill Set
  • Product Type
    Combi Drill Set
  • Voltage
    20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome