GSB 18V-110 C (Body Only, Carton) Brushless 18V Combi

Order Code: ZT2531640S

£229.99 Inc VAT (20%)


Description

The 18V Impact Drill Driver combines immense power with robust durability, featuring a brushless motor and a maximum torque of 110 Nm. Ideal for heavy-duty tasks like construction and metalwork, its full-metal chuck ensures long-term reliability. The tool's Bluetooth connectivity allows for smartphone integration, providing additional control and customization. Designed for comfort, it offers excellent ergonomics and a balanced grip, making it user-friendly during extended use. Its advanced motor protection and durable build ensure safety and longevity, making this drill driver a top choice for professionals needing both strength and versatility on the job.

Features and Benefits
• Experience extreme strength with 110Nm maximum torque and a brushless motor
• Achieve durability with a full-metal chuck, capable of handling tough jobsite applications
• Gain additional tool control through Bluetooth Connectivity, connecting directly to a smartphone

See full description
Specifications for GSB 18V-110 C (Body Only, Carton) Brushless 18V Combi
  • MFR Part No.
    06019G0309
  • Series
    GSB 18V-110
  • Brushed or Brushless
    Brushless
  • Maximum Soft Torque
    47Nm
  • Number of Torque Settings
    25+2
  • Voltage
    18V
  • Chuck Type
    Keyless
  • No Load Speed
    2100rpm
  • Blows per Minute
    31500
  • Chuck Size
    13mm
  • Maximum Hard Torque
    85Nm
  • Battery Type
    Lithium-Ion
  • Model Number
    GSB 18V-110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome