T3963 160 160mm Cable Cutters

T3963 160 160mm Cable Cutters

Order Code: ZT1253510X

£24.99 Inc VAT (20%)


Description

Experience precision and efficiency with the T3963 160 160mm Cable Cutters. Ergonomic design reduces hand fatigue while durable steel construction ensures longevity. Versatile for various cable types, its compact size allows easy handling. Swift cutting mechanism ensures clean results, ideal for professionals and DIYers alike, enhancing workflow efficiency. Reliable for industrial use, it minimises cable damage.

Features and Benefits
• Precision cutting for clean results
• Ergonomic design reduces hand fatigue
• Durable steel construction ensures longevity
• Versatile for various cable types
• Minimises cable damage


Notes
• Suitable for copper & aluminium wire only.

See full description
Specifications for T3963 160 160mm Cable Cutters
  • Overall Length
    160mm
  • Cutting Capacity
    9mm
  • MFR Part No.
    T3963 160
  • Type
    Cable Cutters
  • Jaw Length
    18mm
  • Jaw Material
    Alloy Steel
  • Series
    Classic
  • Maximum Cutting Capacity
    9mm
  • Finish/Coating
    Polished
  • Handle Material
    Plastic
  • ESD
    No
  • Non Sparking
    No
  • Miniature
    No
  • Weight
    161g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome