H45MEYJ2Z 110V SDS-Max Demolition Hammer 1150W

H45MEYJ2Z 110V SDS-Max Demolition Hammer 1150W

Order Code: ZT1254731X

£619.99 Inc VAT (20%)

Currently unavailable

Description

Features:

- Brushless motor technology
- Long lifetime
- Maintenance Free
- Compact
- Lightweight
- Compatible with engine generators
- Stable performance during voltage drops
- High Durability
- Improved handling
- Tool bit angle adjustment
- Large trigger switch
- Low vibration handle

See full description
Specifications for H45MEYJ2Z 110V SDS-Max Demolition Hammer 1150W
  • Supply Voltage
    110V
  • Size & Weight
    Overall Length: 480mm
  • Special Features
    One push action for quick bit mounting
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 99 dB(A)
    Vibration Uncertainty K 1.5 m/s²
    Sound Pressure Level 88 dB(A)
    Vibration Emission Value Chiselling Ah 8.0 m/s²
  • Weight
    7.3kg
  • Shank
    SDS-Max
  • Power Rating
    1,150W
  • Contents
    Side Handle
    Carrying Case
    Bull Point
  • Blows per Minute
    2850
  • Maximum Impact Energy
    8.5J
  • Model Number
    H45MEYJ2Z
  • Length
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome