Isocore Finishing Hammer Curved

Isocore Finishing Hammer Curved


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

This strong finishing hammer features our innovative IsoCore Shock Control System, which minimises the shock and vibration your body endures by up to 70%. Assisting you with the finishing touches while decreasing muscle strain and joint pain. The quality steel is forged into a finely balanced shape to assist you in performing at your peak with every swing. Whether you're choking up for precision strikes or swinging with maximum force, the handle design fits your hand securely and comfortably, enhancing your grip while reducing blisters.

Features and Benefits
• Suitable for driving small nails into visible surfaces while avoiding damage to the surrounding area
• Up to 70% less shock and vibration than wood handles
• Forged heat-treated steel finished with a rust-resistant coating
• SoftGrip handles possess a sculpted profile to accommodate the natural form of your hand
• Strategic grip pattern with large dimples for fingers to rest ensuring optimal grip and to reduce blisters
• Curved claw optimising speed and ease when removing nails
• The handle flare maintains the instrument firmly in your hand between swings

See full description

Feature Attributes

Type:
Claw Hammer
Special Features:
Anti-vibration
Number of Pieces:
1
Face Hardness:
Medium Hard
Head Material:
Steel
Shaft Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome