Electricians Screwdriver, No.2 Phillips Tip, 150mm Blade

Electricians Screwdriver, No.2 Phillips Tip, 150mm Blade

Order Code: ZT1012535X

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 - 199£0.918%
200 - 499£0.8712%
500 +£0.8316%

Minimum order quantity: 5.

Description

Fluted handle, random 'volt-tested' to ensure safety on or near electrical equipment up to 1000 volts AC or 1500 volts DC. Conform with DIN 7437/38 and BS 2559: Part 3.

Specifications for Electricians Screwdriver, No.2 Phillips Tip, 150mm Blade
  • Number of Pieces
    1
  • Blade Length
    150mm
  • Tip Size
    PH2
  • Tip Type
    Phillips
  • Insulated
    Yes
  • Screwdriver Type
    Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome