3/4" Deep Impact Sockets, Imperial

3/4" Deep Impact Sockets, Imperial


Select
£3.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £3.99

Description

Manufactured from high-quality chrome molybdenum steel, these 3/4" imperial drive impact sockets are the ideal choice for securing and loosening fasteners.

Features and Benefits
• Permanent laser etched sizes marked onto the product for easy identification
• 6 point hex end for easy torque application
• Manufactured from chrome molybdenum steel for optimum durability
• Black oxidised finish protects against corrosion and wear and tear

Typical Applications
• Engineering
• Construction
• Automotive

Standards
• USA Federal Standard GGG-W-660A
• SAE

See full description

Feature Attributes

Socket Depth:
Deep
Size System:
Imperial
Socket Type:
Impact Socket
Number of Points:
6
Bit Type:
Hex
Material:
Chrome Molybdenum Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome