Medium Point Artist Brushes, Hair Bristles

Medium Point Artist Brushes, Hair Bristles


Select
Select
£0.33 Inc VAT (20%)
Up to 12.5% off


See all variants from £0.33

Description

This range of straight, wooden handled, medium point soft hair paint brushes are the ideal tool for decorators looking to paint out finer details. With chrome plated, steel ferrules and a labelled, wooden handle they are designed for comfort and precision.

Features and Benefits
• Chrome plated steel ferrule to bolster resistance to rust, corrosion and general wear and tear
• Soft hair bristles for a smooth finish
• Each product has the number brush printed on the side for transparency and easy selection of the correct product
• Available in sizes 1-12 to ensure you find the right product for your needs
• Wooden handle allows for heightened grip and comfort whilst using

Typical Applications
• Ideal for use by decorators looking to paint finer details and hard to reach areas with precision

See full description

Feature Attributes

Brush Type:
Pencil Brush
Number of Pieces:
1
Handle Material:
Wood
Bristle Material:
Hair
Suitable Paint Types:
Water-based,Oil-based
Bristle Shape:
Point
Product Reviews -
3 years ago by gary
LOOK LIKE GOOD QUALITY BRUSHES HAVE NOT USED THEM YET

3 years ago by Chris
Look like good quality artist / model - maker pointed brushes. These have metal ferrules so should withstand at least some use with paints other than acrylics. Not used yet.

4 years ago by Justin
Ditto.....................

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome