10505519 Vice Grip 3 Piece VDE Plier Set

10505519 Vice Grip 3 Piece VDE Plier Set

Order Code: ZT1095607S

£49.99 Inc VAT (20%)



Description unavailable

Specifications for 10505519 Vice Grip 3 Piece VDE Plier Set
  • Number of Pieces
    3
  • Insulated
    Yes
  • Type
    Vice Grip Pliers Set
  • Overall Length
    150mm
  • Miniature
    No
  • Handle Material
    Bi-Material
  • Special Features
    ProTouch Handles
  • Jaw Material
    Chromium Nickel Steel
  • ESD
    No
  • Jaw Style
    Serrated
    Smooth
  • Series
    Vise-Grip
  • Non-Sparking
    No
  • Standards Met
    DIN ISO 5743
    DIN ISO 5744
  • MFR Part No.
    10505519

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome