3 Piece Plier & Wrench Set

3 Piece Plier & Wrench Set

Order Code: ZT1011698X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Contents:
Waterpump plier 250mm.
Combination plier 185mm.
Adj. wrench 150mm.

See full description
Specifications for 3 Piece Plier & Wrench Set
  • Jaw Style
    Smooth
    Serrated
  • Includes
    Combination Plier 185mm
    Ajustable Wrench 150mm
    Waterpump Plier 250mm
  • Nose Shape
    Straight
    Curved
  • Number of Pieces
    3
  • Overall Length
    Combination Plier 185
    Waterpump Plier 250
    Ajustable Wrench 150
  • Insulated
    No
  • Type
    Pliers Set
  • Miniature
    No
  • ESD
    No
  • Non-Sparking
    No
  • Jaw Material
    Steel
  • Handle Material
    Bi-Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome