70-CP1R (7CP) Coping Saw Frame 175mm

70-CP1R (7CP) Coping Saw Frame 175mm

Order Code: ZT1008911X

£15.99 Inc VAT (20%)


Description

The blade can be rotated at any angle to the frame so that it can be used for cutting and shaping wood, plastics and other soft materials.

Specifications for 70-CP1R (7CP) Coping Saw Frame 175mm
  • Material Grade
    M35
  • Handle Material
    Wood
  • Teeth per Inch
    14TPI
  • Blade Material
    Hardened Steel
  • Blade Length
    175mm
  • MFR Part No.
    70-CP1R
  • Type
    Coping Saw
  • For Use With
    Cutting & Shaping
  • Frame Material
    Steel
  • Throat Depth
    120mm
  • Compatible Materials
    Plastics
    Wood
  • Insulated
    No
  • Saw Tooth Size
    14TPI
Product Reviews -
3 years ago by james
Excellent product and delivery

5 years ago by Peter
Perfect service, just what i requested

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome