SIP 3 TON Low-Profile Trolley Jack

SIP 3 TON Low-Profile Trolley Jack

Order Code: ZT1194210P

£169.99 Inc VAT (20%)


Description

The SIP 3 TON Low-Profile Trolley Jack has an integrated Quick-Lift system which substantially reduces the effort and strain of the operator by efficiently raising the saddle to the vehicle lifting point using dual pumps.

A built-in safety bypass system adds prevents the jack from overloading, providing added peace-of-mind to the user.

• 3 TON maximum weight capacity
• 70mm to 508mm lifting height range
• Manufactured from heavy-duty steel for added durability
• Dual pump Quick-Lift system raises the saddle efficiently
• Safety bypass system protects the jack from overloading
• Extra-large saddle with rubber pad for secure contact
• Removable 2-piece handle with comfortable rubber grip
• Mounted on durable wheels and castors
• SIP 2-Year Standard Silver Warranty

See full description
More like this
Specifications for SIP 3 TON Low-Profile Trolley Jack
  • MFR Part No.
    03633
  • Lifting Height Min.
    135mm
  • Weight
    34.5kg
  • Saddle
    110mm
  • Weight Capacity
    3Tonne
  • Max. Lifting Height
    508mm
  • Product Type
    Trolley Jack
  • Lifting Capacity
    3 TON

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome