Gland Maxiblock IP68 Pre-Galvanised13.5 Grey

Gland Maxiblock IP68 Pre-Galvanised13.5 Grey

Order Code: ZT4977245S

Qty of 100 for
£153.00 Inc VAT (20%)
£1.53 each
£169.009% off
QuantityPriceDiscount
1 - 9999£1.530%
10000 - 19999£1.474%
20000 +£1.418%

This product must be ordered in multiples of 100

Description

Cembre GLAND MAXIBLOCK IP68 PG13.5 GREY Plastic IP68 MAXIblock 1900.13

More like this
Specifications for Gland Maxiblock IP68 Pre-Galvanised13.5 Grey
  • Working Temperature
    40 - 100
  • Material Qualifier
    Polyamide (PA)
  • RAL Number
    7035
  • Model
    Straight
  • Surface Protection
    Untreated
  • Material
    Plastic
  • Type of Sealing
    Sealing ring
  • Colour
    Light Grey
  • Hexagon Angular Dimension
    24mm
  • Thread Type
    PG
  • Thread length
    9mm
  • Wrench Width
    24mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome