Switch Slctr Momentary 2PSTN 1NO+1NC Red Bc Non-illum C2SS3

Switch Slctr Momentary 2PSTN 1NO+1NC Red Bc Non-illum C2SS3

Order Code: ZT4985559S

£23.99 Inc VAT (20%)


Description

ABB SWTCH SLCTR MOMENTARY 2PSTN 1NO+1NC RED BC NON-ILLUM C2SS3- Compact Pushbuttons (1300001) 1SFA619202R1071

Specifications for Switch Slctr Momentary 2PSTN 1NO+1NC Red Bc Non-illum C2SS3
  • Hole diameter
    22.0mm
  • Type of Electric Connection
    Screw connection
  • Number of Switch Positions
    2.0
  • Material Front Ring
    Plastic
  • Colour
    Red
    Black
  • Ingress Protection Rating (IP Rating)
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome