Front Plate for 1 Gang DP Switched Socket 13A Polished Brass Screwless LO

Front Plate for 1 Gang DP Switched Socket 13A Polished Brass Screwless LO

Order Code: ZT4982520S

£13.39 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 1 GANG DP SWTCHD SKT 13A PLSHD BRASS SCRWLS LO Screwless Low Profile Decorative (P3) 7504/PB

More like this
Specifications for Front Plate for 1 Gang DP Switched Socket 13A Polished Brass Screwless LO
  • Height
    88mm
  • Depth
    3mm
  • Width
    88mm
  • Type of Fastening
    Engage (snap)
  • Colour
    Brass
  • Material
    Metal
  • Finish
    Glossy
  • IP Rating
    IP2X
  • Number of Gangs
    1
  • IK Rating
    IK02
  • Mounting Direction
    Vertical
  • Surface Protection
    Lacquered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome