Front Plate for 2 Gang DP Switched Socket 13A Polished Brass Screwless LO

Order Code: ZT4982475S

£15.99 Inc VAT (20%)


Description

Electrium FRNTPLTE FOR 2 GANG DP SWTCHD SKT 13A PLSHD BRASS SCRWLS LO Screwless Low Profile Decorative (P3) 7506/PB

Specifications for Front Plate for 2 Gang DP Switched Socket 13A Polished Brass Screwless LO
  • Material
    Metal
  • IP Rating
    IP2X
  • Height
    88mm
  • Type of Fastening
    Engage (snap)
  • Depth
    3mm
  • Colour
    Brass
  • Width
    148mm
  • Finish
    Glossy
  • IK Rating
    IK02
  • Mounting Direction
    Horizontal
  • Surface Protection
    Lacquered
  • Number of Gangs
    1