Windsor 2 Light Table Lamp - Gold Patina, E14

Windsor 2 Light Table Lamp - Gold Patina, E14

Order Code: ZT3335224S

£359.99 Inc VAT (20%)


Description

Windsor 2 Light Table Lamp - Gold Patina, E14 | Description: This collection is a large range which offers a variety of fittings to illuminate the interior setting. The fittings have a majestic design, with a shape which reminds the imagination of a royal crown. This offers fittings in graphite finish and gold patina with crystal decoration. All fittings are manufactured in a UK factory. Semi-flush fittings are convertible to pendants, and some fittings are compatible with optional shades, available for order separately. | Features: Finish: Gold, Material: Steel, IP Rating: IP20, Height (cm) : 56, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 60, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Windsor 2 Light Table Lamp - Gold Patina, E14
  • Material
    Steel
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Finish
    Gold Patina
  • Height
    56cm
  • Number of Lights
    2
  • Bulb Type
    E14
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome