1.1M Outdoor Garden Bench Patio Loveseat for Wood 2 Person
0
1
2
3
4
5
6
7
8

1.1M Outdoor Garden Bench Patio Loveseat for Wood 2 Person

Order Code: ZT5589381S

£63.99 Inc VAT (20%)


Description

Take the weight off your feet and soak up the beauty of your surroundings with this garden bench from Outsunny. It blends together solid fir wood and a longline design to allow it to be placed almost anywhere. Slatted on top so water doesn't build up, it features a bottom bar to rest your feet, whilst the weather-resistant paint coating helps protect against mild water and weather damage, so it is safe for continual use outdoors.
Can seat up to two people – great for relaxing with a friend or catching some time outside by yourself
Crafted from solid fir wood for strength and durability, with a weather-resistant paint top coat for protection against mild elements
Natural finish, great to customise or simply leave how it is
Bottom bar to rest your feet
Slatted top so water doesn't build up and damage the frame
Great for your home, or even pubs, restaurants, cafes and bar gardens etc.
Maximum weight 250kg, assembly required

See full description
Specifications for 1.1M Outdoor Garden Bench Patio Loveseat for Wood 2 Person
  • Frame Colour
    Natural
  • Length
    1.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome