Low Profile Display Case for 9 x A4 Pure White

Low Profile Display Case for 9 x A4 Pure White

Order Code: ZT3613652SCopy

£899.99 Inc VAT (20%)

Currently unavailable

Description

Low profile display case, for 9 x A4, pure white. Supplied = assembled. Model = portrait. External height = 1025 mm. External width = 800 mm. External depth = 43 mm. Internal height = 924 mm. Internal width = 699 mm. Internal depth = 25 mm. Viewable area height = 924 mm. Viewable area width = 699 mm. Design of display box = magnetic. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = pure white RAL 9010. Door type = hinged door. Door opening = on the side. Door hinge position = right. Lock type = cylinder lock. Weight = 19 kg. Place of use = indoor and outdoor use. Made in Germany. Includes 10 magnets and one document pouch for A4. Fire protection class B1. Rubber seals bonded to the corners. Front pane made of single pane safety glass. The profiles of the low profile display case are made of aluminium and are anodised in silver colour. There is single pane safety glass in the hinged door and it closes flush with the frame. The low profile display cases feature a depth of 43 mm and are suitable for indoor and outdoor use. The hinged door opens to the right side vertically. Supplied with mounting material.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome