Size 3 90DEG. Corner Swivel - PCLAMPS-168-3

Size 3 90DEG. Corner Swivel - PCLAMPS-168-3

Order Code: ZT5429790S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

42.4mm Outside Diameter A x 42.4mm Outside Diameter B, Pipeclamp Handrail System, 90┬░ Corner Swivel (168) , 32mm Nominal Bore A x 32mm Nominal Bore B, Pipe Clamp Size 3, Iron, FT Pro

More like this
Specifications for Size 3 90DEG. Corner Swivel - PCLAMPS-168-3
  • Nominal Bore B
    32mm
  • Outside Diameter A
    42.4mm
  • Pipe Clamp Size A
    3mm
  • Material
    Iron
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    32mm
  • Pipe Clamp Size B
    3mm
  • Outside Diameter B
    42.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome