Sand Filled Ashtray, Round, With Sieve, Aluminium

Sand Filled Ashtray, Round, With Sieve, Aluminium

Order Code: ZT2732363S

£219.99 Inc VAT (20%)


Description

Sand filled ashtray, round, with sieve, aluminium. Supplied = assembled. Ashtray capacity = 50 l. Height = 594 mm. Ashtray material = metal. Ashtray colour = aluminium. Ashtray diameter = 320 mm. Weight = 4.72 kg. Type of mounting = none. Product type = pedestal ashtrays. Ideal in stairways, foyers, halls etc. Large sand filled ashtray with insert made of metal. With removable sieve and insert to reduce the volume of sand.

Specifications for Sand Filled Ashtray, Round, With Sieve, Aluminium
  • Product Type
    Pedestal Ashtrays
  • Ashtray Colour
    Aluminium
  • Supplied
    Assembled
  • Overall Height
    594mm
  • Ashtray Capacity
    50L
  • Ashtray Material
    Metal
  • Weight
    4.72kg
  • Ashtray Diameter
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome