Ear Defenders, Radio Am/Fm, Helmet Mounted

Ear Defenders, Radio Am/Fm, Helmet Mounted

Order Code: ZT3302435S

£109.99 Inc VAT (20%)


Description

The Pro AM/FM headset protects your hearing whilst listening to the radio at the same time with a built-in antenna.

Features and Benefits:
-Auto power off turns headset off after 4 hours of non-use to save energy and a low-battery warning informs you when the batteries need to be changed
-Fast digital tuning and ability to store stations makes the hearing protector flexible and easy to work with
-To reduce the corrosion caused by sweat, the electronics are located in separate compartment of the cup
-Built in antenna to stop the wire getting caught on equipment
-Store up to 5 stations so you don't miss your favorite station

Typical Applications:
-To protect wearer from workplace noise
-Agriculture
-Noisy industrial sites
-Landscaping
-Farming

Notes:
-For occupational use only

See full description
Specifications for Ear Defenders, Radio Am/Fm, Helmet Mounted
  • MFR Part No.
    HRXS221P3E
  • Ear Defender Type
    Helmet Mounted
  • Single Number Rating
    23dBA
  • Cup Colour
    Black
  • Standards Met
    ANSI S3.19-1974
  • Communication Type
    FM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome