Red 350lb Atv Salt Spreader 160L - 386125

Red 350lb Atv Salt Spreader 160L - 386125

Order Code: ZT4174759S

£999.99 Inc VAT (20%)


Description

Don't let your business get snowed under this winter! This heavy duty Salt Spreader is just the thing to keep your company up and running. In a highly visible red, keep safe while spreading salt business entrances, car parks and larger areas. With a capacity of up to 160 litres, the spreader is easy to attach to the back of a vehicle using the built-in tow bar. The 10 metre spread width and pneumatic tyres allow for easy and efficient salt spreading.
Salt spreader for helping to melt ice and snow
Tow bar lets you attach it to the back of a vehicle
Funnel shape for easy input and distribution of salt
Great for clearing car parks and the area around your office
Two wheeled design
Capacity: 160 litres
Towbar length: 820mm
Overall length: 1600mm

See full description
More like this
Specifications for Red 350lb Atv Salt Spreader 160L - 386125
  • Product Type
    ATV Salt Spreader
  • Wheel Type
    Pneumatic
  • Capacity
    160 litres
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome