9169-260 Super OTG Clear Lens Safety Over-spectacles
0
1
2

9169-260 Super OTG Clear Lens Safety Over-spectacles

Order Code: ZT1173856X

£8.59 Inc VAT (20%)
£8.994% off


Description

The revolutionary super OTG features hingeless side pieces made of Grilamid that combine the benefits of temple glasses with the comfort of a headband. The flexible side arm concept means the spectacles can be adapted and worn either together with prescription spectacles or not.
EN 166 1F.

Specifications for 9169-260 Super OTG Clear Lens Safety Over-spectacles
  • Frame Colour
    Blue
  • Frame Material
    Plastic
  • Resistance Features
    Scratch-Resistant
    Anti-Fog
    UV-Resistant
    Impact-Resistant
  • Standards Met
    EN170
    EN166 1FKN
  • Lens Colour
    Clear
  • MFR Part No.
    9169-260
  • Frame Style
    Half-Frame
  • Lens Material
    Polycarbonate
  • Series
    Super OTG
Product Reviews -
4 years ago by Kiss
Excellent product as used before

4 years ago
Very good and practical eye protection from small particles, providing very clear vision even when used as overclasses. However, the glasses can be irreparably degraded beyond repair by touching or cleaning the lens without extreme care. I have not found any overclasses that perform so well.

4 years ago by STEPHEN PAUL
Good quality item. Well made . Have bought item before and is a good practical product

4 years ago
Good quality safety goggles.

5 years ago by Kiss
Comfortable and excellent price

5 years ago by Dan
good and comfortable fit, like the no hinges design

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome