SAFE Steel Roll Container, Lockable, Gold

SAFE Steel Roll Container, Lockable, Gold

Order Code: ZT2731778S

£1,099.99 Inc VAT (20%)


Description

SAFE steel roll container, lockable, gold. Supplied = assembled. Max. load = 500 kg. Max. load per level = 150 kg. Width = 1220 mm. Depth = 810 mm. Height = 1790 mm. Finish = zinc plated by galvanization. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = polypropylene. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Transport dolly material = steel. Material of mesh = steel. Mesh height = 1575 mm. Internal width = 1145 mm. Internal depth = 750 mm. Internal height = 1575 mm. Mesh size of side panels = 50x50x4 mm. Mesh width for rear wall = 50x50x4 mm. Front panel mesh size = 50x50x4 mm. Number of doors = 2 pcs. Roll container model = 5-sided. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with 4 swivel castors. Parking brakes keep the trolley securely in place. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Ready for immediate use as it is delivered fully assembled. Security steel roll container, lockable, riveted rear panel, which provides a high level of protection against theft. External dimensions 1220 x 810 x 1790 mm, internal dimensions 1145 x 750 x 1575 mm, wire bracing 50 x 50 x 4 mm. With an intermediate shelf, zinc plated in blue. With 4 swivel castors, 2 with wheel stops 125 mm. Polypropylene. Surface electrolytically zinc plated in gold.

See full description
Specifications for SAFE Steel Roll Container, Lockable, Gold
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    125mm
  • Wheel Bearing
    Roller Bearing
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Load per Level
    150kg
  • Mesh Height
    1575mm
  • Mesh Width For Rear Wall
    50x50x4mm
  • Roll Container Model
    5-sided
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Front Panel Mesh Size
    50x50x4mm
  • Mesh Material
    Steel
  • Mesh Size of Side Panels
    50x50x4mm
  • Finish
    Zinc Plated By Galvanization
  • Width
    1220mm
  • Internal Width
    1145mm
  • Internal Height
    1575mm
  • Depth
    810mm
  • Internal Depth
    750mm
  • Height
    1790mm
  • Dolly Material
    Steel
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome