DHP453z 18V LXT Combi Drill Naked
0
1
2
3

DHP453z 18V LXT Combi Drill Naked

Order Code: ZT1027144X

£81.99 Inc VAT (20%)


Description

The MAKDHP453Z is an 18V cordless combi hammer driver drill, perfect for drilling into wood, metal, and masonry, as well as driving screws. Powered by Makita's 18V Li-ion batteries, it features 2 mechanical metal gears for controlled performance and a variable speed trigger for precise operation. The compact, lightweight design ensures easy handling, while the single sleeve keyless chuck allows for quick bit changes. With forward/reverse rotation and an electronic brake for added safety, this entry-level drill offers reliable performance and versatility, making it ideal for both DIY enthusiasts and professionals.

Features and Benefits
• Ergonomic design for user comfort
• Compact and lightweight for easy portability without sacrificing power
• Simple 'plug and play' operation
• Convenient push button for forward/reverse selection
• 2-speed gearbox with all-metal gears for power and reliability

Notes
• Naked body only - no batteries or charger supplied

See full description
Specifications for DHP453z 18V LXT Combi Drill Naked
  • Model Number
    DHP453Z
  • Wood Drilling Capacity
    36mm
  • No Load Speed
    0 - 1300rpm
  • Battery Capacity
    4.0A·h
  • Number of Torque Settings
    17
  • Chuck Type
    Keyless
  • Maximum Soft Torque
    25Nm
  • MFR Part No.
    DHP453Z
  • Weight
    1.7kg
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushed
  • Voltage
    18V
  • Masonry Drilling Capacity
    13mm
  • Blows per Minute
    0 - 22500
  • Chuck Size
    13mm
  • Maximum Hard Torque
    45Nm
  • Overall Length
    232mm
  • Steel Drilling Capacity
    13mm
  • Number of Batteries Supplied
    0
  • Series
    DHP453Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome