CP2810 1/4in Hex Pistol Direct Drive Screwdriver

CP2810 1/4in Hex Pistol Direct Drive Screwdriver

Order Code: ZT5115519S

£929.99 Inc VAT (20%)


Description

Elevate your manufacturing operations with the CP2810 Direct Drive Pneumatic Screwdriver. This robust tool combines industrial-grade performance with precision and longevity, making it the ideal choice for heavy-duty applications. The CP2810 pneumatic screwdriver is engineered to meet the rigorous demands of the manufacturing industry. Its lightweight yet robust design allows for extended use without compromising on power or accuracy. The durable stall torque clutch adapts to various fastening requirements, ensuring consistent performance across different applications.

• Durable Stall Torque Clutch: Ensures versatile fastening capabilities across various tasks
• Lightweight Design: Perfect for intensive use, reducing operator fatigue
• Robust Aluminium Body: Built to withstand demanding industrial environments
• Ergonomic Handling: Features a convenient progressive trigger and one-hand reverse button

See full description
More like this
Specifications for CP2810 1/4in Hex Pistol Direct Drive Screwdriver
  • Material
    Aluminium
  • Product Type
    Pneumatic Screwdriver
  • Drive Type
    Direct Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome