Quick-Release Straight Jaw Locking Pliers 250mm (10in) B/S6521

Quick-Release Straight Jaw Locking Pliers 250mm (10in) B/S6521

Order Code: ZT2423744S

£9.39 Inc VAT (20%)
£9.996% off
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£8.925%
10 - 19£8.4510%
20 +£7.9815%


Description

The BlueSpot Quick-Release Straight Jaw Locking Pliers are manufactured from nickel-plated steel for increased durability. With an adjustable jaw opening and clamping pressure. The design maintains a constant hold on the workpiece and the guarded lock release mechanism provides extra safety when working with and gripping items. Specification Length 250mm (10in)

Specifications for Quick-Release Straight Jaw Locking Pliers 250mm (10in) B/S6521
  • Type
    Straight Jaw
  • Plier Type
    Straight Jaw
  • Size
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome