Impact Star Socket Bit Set 1/4"D12 Piece

Impact Star Socket Bit Set 1/4"D12 Piece

Order Code: ZT4273065S

£39.99 Inc VAT (20%)


Description

This comprehensive set of Star* socket bits offers versatility and precision in fastening tasks. Ranging from T10 to T100 across three drive sizes, it meets diverse needs in automotive, construction, and industrial applications. Short series bits, crafted from impact-grade S2 steel and chrome vanadium, offer durability and corrosion resistance. Meanwhile, the long series, heavy-duty impact bits from T50 to T100, made from chrome molybdenum, ensure strength and longevity. Conveniently presented in socket rails and EVA foam trays, this set minimizes packaging waste and enhances user storage. It's a must-have for professionals seeking reliable, comprehensive fastening solutions.

Features and Benefits
• Versatile set of Star* socket bits for diverse fastening tasks
• Short series bits range from T10 to T60, catering to standard applications
• Long series, heavy-duty impact bits from T50 to T100 ensure strength and longevity
• Crafted from impact-grade S2 steel and chrome vanadium for durability and corrosion resistance

See full description
Specifications for Impact Star Socket Bit Set 1/4"D12 Piece
  • Drive Size
    1/4in
  • MFR Part No.
    7398
  • Number of Points
    6
  • Torx Bit Size
    T6
    T7
    T40
    T30
    T8
    T5
    T10
    T15
    T27
    T20
    T25
    T9
  • Number of Pieces
    12
  • Finish/Coating
    Burnished
  • Drive Type
    Square
  • Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome