3/8in. Square Drive Screwdriver Bit Sockets, Torx, Metric

3/8in. Square Drive Screwdriver Bit Sockets, Torx, Metric


Select
£1.19 Inc VAT (20%)
Up to 10% off


See all variants from £1.19

Description

Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves. Conform to DIN standards.

Feature Attributes

Finish/Coating:
Polished Chrome
Size System:
Torx
Drive Size:
3/8 in
Drive Type:
Square
Number of Points:
6
Bit Type:
Torx
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome