Quick 861DW Rework Station 1000W NK2127/2064/2084

Quick 861DW Rework Station 1000W NK2127/2064/2084

Order Code: ZT3288611S

£319.99 Inc VAT (20%)


Description

Quick 861DW Hot Air Rework Station 1000W

The Quick 861DE is a 1300 watt hot air station. This product features three user programmable channels, which enables custom settings for airflow and temperature. Has a maximum airflow 200L/min, and a maximum temperature of approximately 930 F. This product is designed for professional soldering electronic components using lead free solders.

Key Features:
• Set your airflow and temperature with the three regular channels "CH1, CH2, CH3".
• Password protection and key-lock functions
• Unit enters sleep mode when handle is placed on the holder
• Operation in real-time with magnetic switch
• Large power & rapid heating
• Closed loop sensor. Temperature can be controlled by zero voltage triggering modes, and adjusted conveniently, accurate and stable, not affected by airflow.
• A multipurpose unit, having brushless whirlpool motor, wide range and stepless adjustable airflow.
• The Quick 861DE includes nozzles; 4mm, 6.4mm and 8.4mm
General Specifications
Power 1000W
Voltage 220V 50/60HZ
Temperature Range 100℃-500℃
Airflow Range 1-120
Max Airflow 120L/min
Size (L*D*H) 188 (L) *245 (D) *135 (H) mm
Weight 3.65kg
Nozzles Supplied: 3x Straight Nozzles (image below)

See full description
Specifications for Quick 861DW Rework Station 1000W NK2127/2064/2084
  • Product Type
    Hot Air Rework Station
  • Power Rating
    1000W
  • Weight
    3.65kg
  • Tip Size
    8.4mm
    6.4mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome