Phoenix Extra Thin Metal Cutting Disc 115mm x 1mm (10 Pack)

Phoenix Extra Thin Metal Cutting Disc 115mm x 1mm (10 Pack)

Order Code: ZT2604281S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

These extra thin cutting discs are ideal for slicing through metal and inox Phoenix discs have been developed for precision cutting sheet metal and with strengthened core stability for reduced vibration. The Phoenix extra thin discs do not contain iron, sulphur or chlorine so are suitable for stainless steel cutting applications. Features: ISO 9001 Produced to O.S.A. Safety standards Extremely fast and precise cutting with minimal effort required Applications: Stainless steel, Sheet metal, Mild steel, High-grade steel Allows fast and efficient cutting on stainless steel and mild steel, steel sheets or steel bars on new or rusty surfaces Specification: Pack of 10 Max RPM: 13,300 Size: 115 x 22 x 1mm

See full description
Specifications for Phoenix Extra Thin Metal Cutting Disc 115mm x 1mm (10 Pack)
  • Pack Quantity
    10
  • Product Type
    Extra Thin Metal Cutting Disc
  • Type
    Cutting Disc
  • Thickness
    1mm
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome