11 x 200mm Glue Sticks, Black 500g - 2 607 011 178

11 x 200mm Glue Sticks, Black 500g - 2 607 011 178

Order Code: ZT1219258X

£18.39 Inc VAT (20%)


Description

11mm Glue Sticks x 200mm, Black 500g

Glue sticks made of hot-melt adhesive for easy repairing, fixing, installation, sealing and jointing work. Appropriate for all makes of glue guns. For elastic, tough connections. Suitable for seals, carpet, metal.

Appropriate for glue guns from Bosch, Black & Decker, Bostik, Bühnen, Metabo, Pattex, Peugeot, Steinel, Uhu.

See full description
Specifications for 11 x 200mm Glue Sticks, Black 500g - 2 607 011 178
  • Diameter
    11mm
  • MFR Part No.
    2 607 001 178
  • Length
    200mm
  • Colour
    Black
  • For Use With
    All Makes of Glue Gun
  • Type
    Hot Melt Adhesive
  • Drying / Bonding Time
    20 to 60min
  • Features
    High Strength
    Fast-Setting
  • Series
    Gluesticks
  • Compatible Materials
    Textiles
  • Container Type
    Sachet
  • Viscosity Grade
    Flowless Liquid
  • Product Composition
    Acrylates
  • Flammable
    No
  • Bonding Time Grade
    Fast (under 3 Hours)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome