SIKAFLEX-522 Caravan 600ml Uni

SIKAFLEX-522 Caravan 600ml Uni

Order Code: ZT3110292S

£16.99 Inc VAT (20%)


Description

Sikaflex® 522 caravan adhesive and sealant is designed specifically for sealing internal and external structural joints on caravans and motor homes. The single-component formula requires no pre-treatment for fast repair times on a wide range of substrates.

Features and Benefits
• UV resistant for a long service life
• Suitable for use in marine environments for multipurpose applications
• Colour stable for a professional finish
• Safely seals around air vents and food contact areas
• Good non-sag properties for clean results after curing

Typical Applications
• Caravan construction and repair
• Marine Construction
• Interior and exterior elastic bond sealing

Standards
• VDI 6022 Blatt 1:2011-07
• ISEGA certificate for foodstuff area usage
• EC1+ certificate

See full description
Specifications for SIKAFLEX-522 Caravan 600ml Uni
  • MFR Part No.
    535595
  • Pack Type
    Tube
  • Series
    522
  • Product Composition
    Silane Terminated Polymer
  • Colour
    White
  • Compatible Materials
    Ceramic
    GRP
  • Product Type
    Automotive Sealant
  • Features
    Solvent-Free
    Mould-Resistant
    UV-Resistant
    Weather-Resistant
    Low Odour
    Age-Resistant
  • Applications
    Food Equipment Applications
    Ventilation Units Sealing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome