Baridi 60L Beer & Drinks Fridge with LED Light Black and Glass Door
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14

Baridi 60L Beer & Drinks Fridge with LED Light Black and Glass Door

Order Code: ZT3930541S

£219.99 Inc VAT (20%)


Description

Using direct compressor cooling technology to give a temperature range between 3-18°C. The built-in thermostat can control the temperature to your preference. 60L Size means plenty of room for beer, wine and soft drinks with space for up to 74, 330ml cans. Two removable metal shelves and wire rack. Also including an LED light and built-in security lock to keep your drinks where you left them. Dimensions (W x D x H) : 430 x 450 x 640mm. Annual energy consumption 83 KWh/a.
• TEMPERATURE CONTROL - Using direct compressor cooling technology to give a temperature range between 3-18°C. The built-in thermostat can control the temperature to your preference.
• LARGE CAPACITY - 60L Size means plenty of room for beer, wine and soft drinks with space for up to 74, 330ml cans.
• FEATURES – Two removable metal shelves and wire rack. Also including an LED light and built-in security lock to keep your drinks where you left them.
• DIMENSIONS (W x D x H) : 430 x 450 x 640mm.
• ANNUAL ENERGY CONSUMPTION - 83 KWh/a.

See full description
Specifications for Baridi 60L Beer & Drinks Fridge with LED Light Black and Glass Door
  • Weight
    18kg
  • Capacity
    Net Capacity, 53L
  • Noise Level
    42dBA
  • Frequency
    50Hz
  • Temperature Range
    3 - 18°C
  • MFR Part No.
    DH62
  • Height
    63.8cm
  • Depth
    45cm
  • Energy Rating
    F
  • Voltage
    230V
  • Width
    43cm
  • Refrigerant
    R600a (21g)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome