Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22S-DRLH-B

Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22S-DRLH-B

Order Code: ZT4977573S

£21.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD BLU STAY-PUT IP67 Control Circuit Devices M22S-DRLH-B

More like this
Specifications for Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22S-DRLH-B
  • Hole diameter
    22mm
  • Construction Type Lens
    Round
  • Colour Button
    Blue
  • Number of Command Positions
    1
  • Type of Button
    High
  • Colour Front Ring
    Black
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome