Mod Discrete Input 16CH Includes BASE and 24VDC Spring Clamp Basic

Mod Discrete Input 16CH Includes BASE and 24VDC Spring Clamp Basic

Order Code: ZT5002546S

£199.99 Inc VAT (20%)


Description

Schneider Electric MOD DISCRETE INPUT 16CH INCL BASE&24VDC SPRING CLAMP BASIC Twido/Advantys Distributed (I/O) STBDDI3725KC

More like this
Specifications for Mod Discrete Input 16CH Includes BASE and 24VDC Spring Clamp Basic
  • Depth
    65.1mm
  • Height
    18.4mm
  • Width
    125mm
  • Type of Electric Connection
    Spring clamp connection
  • IP Rating
    IP20
  • Type of Output Voltage
    DC
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome