Quantity | Price | Discount |
---|---|---|
1 - 4 | £23.99 | 0% |
5 - 9 | £23.03 | 4% |
10 - 19 | £22.07 | 8% |
20 + | £21.11 | 12% |
The LiteZall 25515 Rechargeable Neck Light gives up to 7 hours of hands-free lighting
The LiteZall 25515 is a Rechargeable Neck Light with 2 separate, detachable torches with a 100 Lumens output, the ultimate lighting solution for your hands-free needs. Each light has 10 different locking positions conveniently puts light right where you need it. Whether you're camping, hiking, working on DIY projects, or simply need a reliable light source for your everyday activities, this innovative neck light is designed to provide convenience and functionality like never before. The LiteZall 25515 features a sleek and ergonomic design that comfortably fits around your neck, leaving your hands completely free to focus on the task at hand. With its adjustable strap, you can easily customise the fit to ensure maximum comfort, making it suitable for users of all ages. Equipped with two high-intensity LED lights, this neck light delivers a powerful and focused beam of light, illuminating your surroundings with exceptional brightness. The two light modes—high and low, give you the flexibility to choose the perfect lighting option for your specific needs. Whether you need a strong beam to navigate through dark environments or a softer glow for reading or working in close quarters, the LiteZall 25515 has you covered. Say goodbye to constantly replacing batteries, as this neck light is rechargeable for ultimate convenience. It comes with a built-in rechargeable battery that can be easily charged using the included USB cable. Simply plug it into any USB port or compatible charging adapter, and you'll have a fully charged light ready to go in no time.
Features:
Rechargeable (Dual Charging Cable Included)
Each Light is Powered by 500 mAh, 3.7V, 14500 Lithium Ion Non-Replaceable Battery
Dual Lights Attach Magnetically To the Neck Holder and May Be Easily Removed for Use as a Hand-Held Flashlight
Each Light Articulates Independently In 10 Locking Positions To Precisely Aim Light
Specification:
High Power: 100 Lumens - 2 hours
Low Power: 50 Lumens - 7 hours
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy