Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
5/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375272S
£0.17
each
Inc VAT (20%)
£1.70 minimum order value
£0.21
19% off
Quantity
Price
Discount
1 - 99
£0.17
0%
100 - 499
£0.16
6%
500 - 999
£0.15
12%
1000 +
£0.14
17.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-14
working days
Available
GBP
1.70
https://www.zoro.co.uk/shop/fasteners/spring-washers/5-8-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375272S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Surface Treatment
Zinc Plated Yellow Passivated
Thickness
0.16in
Diameter
1.07in
Hole Diameter
0.63in
Material
Steel
For nom. size
5/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome