Digital Bench Stop Clock

Digital Bench Stop Clock

Order Code: ZT2622000S

£15.99 Inc VAT (20%)


Description

The ATM-20A is easy to use as a standard timer or can be automatically triggered by external devices for start/stop via 4mm jack sockets. The stop-clock is a high accuracy timer, with a robust construction ideal for regular use. Colour coded buttons and jack sockets make the timer extremely practical and convenient to use.

30ppm quartz crystal with a fixed calibrated capacitor of 27pF for hi-accuracy timing
15mm LCD display
Quick and easy press-button action for activation of start, stop and reset
Stop, start and reset actuation buttons located on the top of the timer for faster reaction times
Pressing the reset button during a timing cycle displays the time elapsed
4mm jack sockets for start, stop and reset allow automatic triggering of timer by external devices
Practical and convenient to use with colour coding and clear marking on buttons and jack sockets
Impact-resistant ABS case with non-slip rubber feet for stability on the bench
Supplied with battery

See full description
Specifications for Digital Bench Stop Clock
  • Display Type
    LCD
  • Material
    ABS
  • Display Size
    15mm
  • Product Type
    Bench Stop Clock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome