AIR-601 Anti-vibration Glove Liner - Medium
0
1

AIR-601 Anti-vibration Glove Liner - Medium

Order Code: ZT1176959X

£89.99 Inc VAT (20%)


Description

Full finger intra glove liner. Vibration absorbing Anti-vibTM cellular air bladder in the palm, finger and thumb. Typical uses: grinding, polishing, chipping, foundries and ship building. Vibration protection.

Specifications for AIR-601 Anti-vibration Glove Liner - Medium
  • Material
    Jersey
  • Cuff Style
    Elastic Cuff
  • Standards Met
    ANSI S2.73-2002 (R 2007) / ISO 10819:1996
    EN ISO 10819
  • Colour
    Black
  • EN388 Tear
    1
  • Resistance Features
    Vibration-Resistant
  • Application
    Impact Protection
  • MFR Part No.
    BG601M
  • EN388 Cut
    2
  • EN388 Puncture
    2
  • Size
    Medium
  • EN388 Abrasion
    1
  • Series
    BG601

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome