AlphaTec Solvex 37-695 Chemical Protection Gloves

AlphaTec Solvex 37-695 Chemical Protection Gloves


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Used widely in a wide range of industries, these nitrile gloves are ideal for handling tasks in both wet and dry environments. Thicker than most nitrile gloves on the market, these gloves deliver superior mechanical protection and outstanding chemical resistance.

Features and Benefits
• Extended cuff protects most of the forearm for enhanced protection
• Cotton-flock liner absorbs sweat for a comfortable wearing experience
• Reversed lozenge finish delivers excellent grip

Typical Applications
• Automotive
• Chemical
• Food processing
• Metal fabrication
• Oil and gas

Standards
• CE Category III
• EN ISO 374-1:2016 Type A AJKLPT
• EN ISO 374-2: 2016 Micro Organism
• EN ISO 374-3:2016 Full chemical
• EN ISO 374-5:2016
• EN 388:2003 4.1.0.1.
• EN 388:2016 4.1.0.1.A.
• EN 11449 Antistatic

Approvals
• REACH Compliant
• FDA Food handling approved

Warnings
• Chemical accelerators (see Technical datasheet) may cause some sensitivity or skin allergies in some users

See full description

Feature Attributes

Colour:
Green
EN388 Tear:
0
Overall Length:
380 mm
EN388 Cut:
1
Liner Material:
Flocking
Thickness:
0.425 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome