9931 - 30mm Belt Sander

9931 - 30mm Belt Sander


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

Model 9031 is an improved version of the predecessor Model 9030. More powerfuland equipped with a speed adjusting dial for getting optimum belt speed to suit various work pieces. Can be connected to Makita vacuum cleaner/dust collector.
Variable speed. Suitable for use in confined spaces.

Power input: 550W.
Belt size: 30 x 533mm.
Belt speed: 200-1000m/min.
Length: 380mm.

Available in 240 and 110V.

See full description

Feature Attributes

Overall Length:
380 mm
Overall Height:
90 mm
Overall Width:
170 mm
Power Rating:
550 W
Belt Speed:
200 - 1000 m/min
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome