DBS180Z LXT Belt Sander 18V Bare Unit MAKDBS180Z

DBS180Z LXT Belt Sander 18V Bare Unit MAKDBS180Z

Order Code: ZT2424297S

£249.99 Inc VAT (20%)
£269.997% off


Description

The Makita DBS180 LXT Belt Sander has a powerful brushless motor for increased runtime and a lock on function for reduced fatigue during long periods of use. An electric brake provides increased user safety. It has an adjustable sanding arm that pivots up to 160 for compact storage. For added safety the DBS180 will not start if the sanding arm is folded over 90. There is also an LED job light and it is connectible to dust extractor with correct attachment (NOT supplied). Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 600-1,700/min. Belt Size 9 x 533mm Weight 1.8kg

See full description
More like this
Specifications for DBS180Z LXT Belt Sander 18V Bare Unit MAKDBS180Z
  • Supply Voltage
    18V
  • No Load Speed
    600-1, 700rpm
  • Power Source
    Cordless 18V
  • Belt Width
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome